missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ GlobalMark™ Series Non-Adhesive Polyester Blank Header Labels - OSHA DANGER Header
Pre-printed headers result in multicolor header signs using a single, black print pass
Supplier: Brady™ BRD121544
Description
Header: OSHA DANGERSpecifications
Not Autoclavable | |
Label | |
Roll | |
Thermal Transfer | |
GlobalMark™ Industrial Label Maker | |
English | |
Rectangle | |
3.25 x 5.75 in. | |
177.8 mm |
OSHA 1910.145 Compliant | |
Black/Red on White | |
Polyester | |
Labels | |
1 | |
100/Roll | |
5.75 x 3.25 in. (W x H) | |
5.75 in. | |
3.25 in. |