missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Globe Scientific 12 x 75mm Culture Tubes
Plastic 5mL culture tubes.
$184.30 - $278.94
Catalog Number | Mfr. No. | Color | Material | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Material | Price | Quantity | ||||
22-171-606
|
Globe Scientific
110428 |
Clear | Polystyrene |
Case of 500 Each for $184.30
|
|
||||
22-171-619
|
Globe Scientific
110438 |
Natural | Polypropylene |
Case of 500 Each for $195.48
|
|
||||
22-171-617
|
Globe Scientific
110406 |
Natural | Polypropylene |
Case of 1000 Each for $278.94
|
|
||||
Description
- Polystyrene and Polypropylene tubes with round bottoms without rim
- Available in 5mL capacity
Specifications
5 mL | |
75 mm | |
12 mm |