missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Globe Scientific 16 x 100mm Test Tubes
Molded from premium-grade polystyrene for clarity
Supplier: Globe Scientific 111012F
Description
Molded from premium-grade polystyrene for clarity
- Used for laboratory applications
- Volume: 12mL
- Max. Force: 1500 RPM
- Freezable
Polystyrene tubes
Withstand 1500rpm during centrifugation
Specifications
12 mL | |
Polystyrene | |
No | |
Not Autoclavable | |
16 mm |
100 mm | |
1000/Cs. | |
Non-sterile | |
No | |
Test Tube |