missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Globe Scientific Analyzer Specific Sample Cup
Made to exact specifications, these sample cups provide excellent optical properties
Supplier: Globe Scientific 110911F
Description
- Capacity: 3mL
- Size: 17 × 38mm (0.669 × 1.5 in.)
- Material: Polystyrene
For use with Hitachi analyzers
Specifications
3 mL | |
Sample Cup | |
Polystyrene |
Clear | |
Designed for use on the most popular instruments in the industry | |
Hitachi analyzer |