missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Globe Scientific Blood Cell Counting Vials
35mL capacity vial with snap cap
Supplier: Globe Scientific 107047
Description
- Disposable polystyrene vials
- With removable polyethylene snap-cap
Specifications
31 mm | |
Single-use | |
10 or 20 mL | |
Polyethylene | |
55 mm |
Polystyrene | |
35 mL | |
1.1 oz. | |
Snap Cap | |
1000 Cs. |