missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Globe Scientific Flanged Plug Caps For 12mm Tubes
Provide leak-resistance in test tubes
$61.93 - $61.93
Specifications
Product Type | Flange Plug Cap |
---|---|
Includes | 2 flexible flanges |
Material | Polyethylene |
Size (English) | 0.47 in. |
Size (Metric) | 12 mm |
Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
22-171-664
|
Globe Scientific
118127K |
Black |
Pack of 1000 Each for $61.93
|
|
|||||
22-171-667
|
Globe Scientific
118127W |
White |
Pack of 1000 Each for $61.93
|
|
|||||
22-171-665
|
Globe Scientific
118127L |
Lavender |
Pack of 1000 Each for $61.93
|
|
|||||
22-171-666
|
Globe Scientific
118127N |
Orange |
Pack of 1000 Each for $61.93
|
|
|||||
Description
- Polyethylene caps with two flexible flanges that press firmly against inside wall of tubes
- Available in nine colors for sample identification purposes
Specifications
Flange Plug Cap | |
Polyethylene | |
12 mm |
2 flexible flanges | |
0.47 in. | |
12 mm Tubes |