missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Globe Scientific Flanged Plug Caps For 16mm Tubes
Provide leak-resistance in test tubes, centrifuge tubes and round cuvettes
$93.93 - $107.14
Specifications
| Product Type | Flange Plug Cap |
|---|---|
| Includes | 2 flexible flanges |
| Material | Polyethylene |
| Size (English) | 0.62 in. |
| Size (Metric) | 16 mm |
| Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
|
22-171-648
|
Globe Scientific
116152G |
Green |
Pack of 1000 Each for $99.32
|
|
|||||
|
22-171-651
|
Globe Scientific
116152L |
Lavender |
Pack of 1000 Each for $99.32
|
|
|||||
|
22-171-650
|
Globe Scientific
116152K |
Black |
Pack of 1000 Each for $99.32
|
|
|||||
|
22-171-649
|
Globe Scientific
116152B |
Blue |
Pack of 1000 Each for $99.32
|
|
|||||
|
22-171-654
|
Globe Scientific
116152W |
White |
Pack of 1000 Each for $93.93
|
|
|||||
|
22-171-653
|
Globe Scientific
116152R |
Red |
Pack of 1000 Each for $99.32
|
|
|||||
|
22-171-652
|
Globe Scientific
116152N |
Orange |
Pack of 1000 Each for $107.14
|
|
|||||
Description
Provide leak-resistance in test tubes, centrifuge tubes and round cuvettes
- Polyethylene caps with two flexible flanges that press firmly against inside wall of tubes
- Available in seven colors for sample identification purposes
Specifications
| Flange Plug Cap | |
| Polyethylene | |
| 16 mm |
| 2 flexible flanges | |
| 0.62 in. | |
| 16 mm Tubes |