missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Globe Scientific Multi-Sample Needle Holders
Fits 13 and 16mm blood collection tubes and all common needle units
$98.78 - $395.25
Specifications
Product Type | Needle Holder |
---|---|
Material | Polypropylene |
Disposable | Single-use |
For Use With (Equipment) | 13 and 16 mm Blood Collection Tubes and all Common Needle Units |
Catalog Number | Mfr. No. | Quantity | Price | Quantity | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity | ||||||
22-171-600
|
Globe Scientific
GLB1201 |
1000/Cs. |
Case of 1000 Each for $395.25
|
|
||||||
22-171-601
|
Globe Scientific
GLB1202 |
200/Cs. |
Case of 200 Each for $98.78
|
|
||||||
Description
- Made of unbreakable polypropylene
- Completes the blood collection assembly when combined with appropriate needles
- Disposable
Specifications
Needle Holder | |
Polypropylene | |
Single-use | |
13 and 16 mm Blood Collection Tubes and all Common Needle Units |