missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Globe Scientific Plug Stopper for 12mm Tubes

Provides a leak resistant seal

$80.50 - $80.79

Specifications

Product Type Plug Stopper Cap
Material Polyethylene
Size (English) 0.47 in.
Size (Metric) 12 mm
For Use With (Equipment) 12 mm Tubes
View More Specs

Products 4
Catalog Number Mfr. No. Color Price Quantity  
Catalog Number Mfr. No. Color Price Quantity  
22-171-677
View Documents
Globe Scientific
118139B
Blue N/A
 
22-171-679
View Documents
Globe Scientific
118139G
Green N/A
 
22-171-678
View Documents
Globe Scientific
118139C
Natural N/A
 
22-171-682
View Documents
Globe Scientific
118139Y
Yellow N/A
 
Description

Description

  • Made of polyethylene
  • Assorted colors available

Specifications

Specifications

Plug Stopper Cap
0.47 in.
12 mm Tubes
Polyethylene
12 mm
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'