missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Globe Scientific Polypropylene Test-Tube Racks
Takes up less benchtop space to provide larger work area
Supplier: Globe Scientific 456106
Description
- Made of polypropylene
- Available in 12-place (12 to 13mm) and 10-place (16 to 18mm) formats
- Autoclavable at 121°C for 20 minutes
Specifications
Tubes (0.94 mm) | |
Polypropylene | |
10 | |
0.94 mm |