missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Globe Scientific Snap Caps with Single Thumb Tab for 13mm Tubes
To recap blood drawing tubes, glass test tubes and plastic culture tubes
$66.82 - $78.71
Specifications
Product Type | Snap Cap |
---|---|
Includes | Single thumb tab |
Material | LDPE |
For Use With (Equipment) | 13 mm glass and evacuated tubes and 12 mm plastic test tubes |
Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
22-171-628
|
Globe Scientific
113146A |
Gray |
Pack of 1000 Each for $73.00
|
|
|||||
22-171-629
|
Globe Scientific
113146B |
Blue |
Pack of 1000 Each for $66.82
|
|
|||||
22-171-630
|
Globe Scientific
113146C |
Clear |
Pack of 1000 Each for $73.00
|
|
|||||
22-171-632
|
Globe Scientific
113146L |
Lavender |
Pack of 1000 Each for $73.00
|
|
|||||
22-171-631
|
Globe Scientific
113146G |
Green |
Pack of 1000 Each for $66.82
|
|
|||||
22-171-634
|
Globe Scientific
113146W |
White |
Pack of 1000 Each for $78.71
|
|
|||||
22-171-635
|
Globe Scientific
113146Y |
Yellow |
Pack of 1000 Each for $73.00
|
|
|||||
22-171-633
|
Globe Scientific
113146R |
Red |
Pack of 1000 Each for $73.00
|
|
|||||
Description
- Made of Low-density polyethylene
- Maintains tight seal during centrifugation, agitation and refrigeration procedures
- One thumb tab allows more tubes to be stacked closely and for easy removal of cap
- Assorted colors available for sample identification purposes
Specifications
Snap Cap | |
Single thumb tab | |
LDPE | |
13 mm glass and evacuated tubes and 12 mm plastic test tubes |