missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Globe Scientific Spectrophotometer Cuvettes — UV Grade PMMA
Designed for high reproducibility
Supplier: Globe Scientific 112147
Description
- Disposable
- Include optical windows for optimum transmittance
- Variations within range of 1% absorption
- Dimensions: 12 × 12 × 45mm
Spectrum range
- UV grade PMMA - 280 to 800nm
Specifications
Semi-micro Cuvette | |
2.5 mL | |
Optical windows for optimum transmittance, 2 clear sides | |
10 mm | |
Spectrophotometers and photometers |
Single-use | |
UV Grade PMMA | |
500 Case | |
280 to 800 nm | |
Designed for high reproducibility and offer variations within the range of ±1% absorption |