missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Labconco™ Glove Box Gloves, Sleeves and Hands
Glove box gloves, sleeves and hands are available in a variety of sizes, materials and thicknesses to suit your specific application. Choose from neoprene, latex, CSM or butyl.
$852.11 - $2971.00
Specifications
Hand | Ambidextrous |
---|---|
Sterility | Non-sterile |
Manufacturing/QMS Audit Standards | ISO 9001 |
Catalog Number | Mfr. No. | Material | Size | Thickness (English) | Color | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Material | Size | Thickness (English) | Color | Price | Quantity | ||
16-200-23
|
Labconco™
5005501 |
Butyl | 8.5 | 15 mil | Black |
Pair for $2,971.00
|
|
||
16-200-21
|
Labconco™
5005601 |
Butyl | 9.75 | 15 mil | Black |
Pair for $1,859.14
|
|
||
16-200-22
|
Labconco™
5005502 |
CSM | 8.5 | 15 mil | White |
Pair for $1,527.16
|
|
||
16-200-20
|
Labconco™
5005602 |
CSM | 9.75 | 15 mil | White |
Pair for $1,527.16
|
|
||
16-200-2
|
Labconco™
5005600 |
Neoprene | 9.75 | 15 mil | Black |
Pair for $1,316.89
|
|
||
16-101-4
|
Labconco™
5006100 |
Neoprene | 9 | 17 mil | Black |
Dozen of 12 Each for $852.11
|
|
||
16-200-15
|
Labconco™
5033100 |
Neoprene | 10 | 17 mil | Black |
Dozen of 12 Pair for $885.30
|
|
||
16-200-5
|
Labconco™
5005800 |
Neoprene | 19 | Black |
Pair for $1,316.89
|
|
|||
Description
Glove Box Gloves - One pair/pack, one-piece, seamless, with O-rings
- Neoprene - Size 9.75
- 17 mil thickness
- CSM (Chlorosulfonated polyethylene rubber) - Available in sizes 8.5 or 9.75
- Also known as Hypalon
- Resistant to abrasion, ozone and oxidizing chemicals
- 15 mil thickness
- Butyl - Available in sizes 8.5 and 9.75
- Provides high impermeability to water vapor, gases and toxic chemicals
- Resistant to oxygenated solvents and most oxidizing chemicals
- 15 mil thickness
Glove Box Sleeves
- Neoprene Straight Sleeves
- For use with Neoprene or Latex Hands
- With O-rings and springs
Glove Box Hands - For use with neoprene straight or accordian sleeves
- Neoprene available in size 7.5, 9 or 10
- 17 mil thickness
- Lightweight and embossed with firm hold finish
- Latex available in size 7 or 9
- 9 mil thickness
- White, surgical-type
Specifications
Ambidextrous | |
Non-sterile | |
ISO 9001 |