missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ Glow-In-The-Dark/Ultra Reflective Number: 4
Identify equipment, bins and areas of warehouse required by facility safety and maintenance. Brady™ Glow-In-The-Dark/Ultra Reflective Number signs reflect light and glow brightly, combining a high level of reflectivity with advanced glow-in-the-dark technology.
$21.40 - $53.99
Specifications
Adhesive Type | Acrylic, Permanent |
---|---|
Color | Black, Silver, Green, Glow |
Material | Vinyl (B-309) |
Product Type | Ultra Reflective Number Label |
Display Text | Legend: 4 |
Catalog Number | Mfr. No. | Size (Metric) | Size (English) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size (Metric) | Size (English) | Price | Quantity | |||||
19-108-372
|
Brady™
30004 |
7.6 x 15.24cm | 1.5 x 2.3 in. (W x H) |
Pack of 10 Each for $21.40
|
|
|||||
19-108-411
|
Brady™
30104 |
6.3 x 8.89cm | 2.5 x 3.5 in. (W x H) |
Pack for $21.40
|
|
|||||
19-108-450
|
Brady™
30204 |
3.8 x 5.8cm | 3 x 6 in. (W x H) |
Pack of 10 Each for $53.99
|
|
|||||
Description
- Micro-prism reflectors for maximum visibility from greater distance, wider angle and lower light source
- Designed for permanent Indoor/Outdoor applications
- Made of high intensity prismatic reflective sheeting photoluminescent material with pressure sensitive adhesive
Specifications
Acrylic, Permanent | |
Vinyl (B-309) | |
Legend: 4 |
Black, Silver, Green, Glow | |
Ultra Reflective Number Label | |
Labeling in Low Light Conditions (Indoor/Outdoor) |