missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ Glow-In-The-Dark/Ultra Reflective Number: 5
Identify equipment, bins and areas of warehouse required by facility safety and maintenance. Brady™ Glow-In-The-Dark/Ultra Reflective Number signs reflect light and glow brightly, combining a high level of reflectivity with advanced glow-in-the-dark technology.
Supplier: Brady™ 30205
Description
- Micro-prism reflectors for maximum visibility from greater distance, wider angle and lower light source
- Designed for permanent Indoor/Outdoor applications
- Made of high intensity prismatic reflective sheeting photoluminescent material with pressure sensitive adhesive
Specifications
Acrylic, Permanent | |
Vinyl (B-309) | |
Legend: 5 | |
3 x 6 in. (W x H) | |
5 in. |
Black, Silver, Green, Glow | |
Ultra Reflective Number Label | |
Labeling in Low Light Conditions (Indoor/Outdoor) | |
3.8 x 5.8cm |