missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ Glow-In-The-Dark/Ultra Reflective Number: 9
Identify equipment, bins and areas of warehouse required by facility safety and maintenance. Brady™ Glow-In-The-Dark/Ultra Reflective Number signs reflect light and glow brightly, combining a high level of reflectivity with advanced glow-in-the-dark technology.
$23.04 - $58.86
Specifications
Adhesive Type | Acrylic, Permanent |
---|---|
Color | Black, Silver, Green, Glow |
Material | Vinyl (B-309) |
Product Type | Ultra Reflective Number Label |
Display Text | Legend: 9 |
Catalog Number | Mfr. No. | Size (Metric) | Size (English) | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size (Metric) | Size (English) | Price | Quantity | ||||
19-108-377
|
Brady™
BRD30009 |
7.6 x 15.24cm | 1.5 x 2.3 in. (W x H) |
Pack of 10 Each for $23.04
|
|
||||
19-108-416
|
Brady™
30109 |
6.3 x 8.89cm | 2.5 x 3.5 in. (W x H) |
Pack for $28.93
|
|
||||
19-108-455
|
Brady™
30209 |
3.8 x 5.8cm | 3 x 6 in. (W x H) |
Pack of 10 Each for $58.86
|
|
||||
Description
- Micro-prism reflectors for maximum visibility from greater distance, wider angle and lower light source
- Designed for permanent Indoor/Outdoor applications
- Made of high intensity prismatic reflective sheeting photoluminescent material with pressure sensitive adhesive
Specifications
Acrylic, Permanent | |
Vinyl (B-309) | |
Legend: 9 |
Black, Silver, Green, Glow | |
Ultra Reflective Number Label | |
Labeling in Low Light Conditions (Indoor/Outdoor) |