missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
GOJO™ Natural Orange Pumice Hand Cleaner
Quick-acting lotion formula with pumice scrubbing particles
$35.73 - $35.73
Specifications
Color | Gray |
---|---|
Form | Liquid |
Composition | Petroleum distillates <10% |
For Use With (Application) | For cleaning a broad range of industrial soils, medium dirts and grease |
pH Range | 5 to 7 |
Catalog Number | Mfr. No. | Volume (Metric) | Quantity | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Quantity | Price | Quantity | ||||
29-635-3302
|
GOJO™
095504 |
3.78 L | 4 Pk. |
Each for $35.73
Case of 4 Each for $142.92
|
|
||||
Description
- For cleaning a broad range of industrial soils, medium dirts and grease
- Orange citrus scent
Compliance
NSF/USDA Class 4
Specifications
Gray | |
Petroleum distillates <10% | |
5 to 7 |
Liquid | |
For cleaning a broad range of industrial soils, medium dirts and grease |