missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ 100x15mm Petri Dish with three vents, Optimized for automation
Optimized for automation.
$443.75 - $493.79
Specifications
Material | Polystyrene |
---|---|
Shape | Round |
For Use With (Application) | Optimized for automation |
Vent | 3 |
Height (Metric) | 14.2 mm |
Catalog Number | Mfr. No. | Sterility | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Sterility | Price | Quantity | |||||
07-202-031
|
N/A | Sterile |
Case of 825 Each for $493.79
|
|
|||||
07-202-030
|
Corning™
SB93101 |
Aseptically Manufactured |
Case of 825 Each for $443.75
|
|
|||||
Description
Gosselin 100 x 15 mm Petri dishes have been designed in collaboration with Petri dish filling equipment manufacturers . These Petri dishes are ideal for microbiological examination either by surface plating or plate pouring techniques.- Crystal polystyrene
- Three vents
- Optimal flatness
- Manufactured in class 100
- SAL 10-6
- Easy-opening sleeves
Specifications
Polystyrene | |
Optimized for automation | |
14.2 mm |
Round | |
3 | |
90 mm |