missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Round-Bottom Petri Dish
Optimized for automation
$870.41 - $893.41
Specifications
| Gridded | Gridded |
|---|---|
| Material | Polystyrene |
| Shape | Round |
| Sterility | Sterile |
| Type | Cell Culture Petri Dish |
| Catalog Number | Mfr. No. | Vent | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Vent | Price | Quantity | |||||
|
07-201-901
|
Corning™
BB6001 |
No |
Case of 720 Each for $893.41
|
|
|||||
|
07-201-902
|
Corning™
BB6402 |
Yes |
Case of 720 Each for $870.41
|
|
|||||
Description
- 65 x 14.5 mm (D x H)
- 0/3/4 vents
- Crystal Polystyrene (PS)
- Optimal flatness
- Grip lid
- Molded grid 10x10 mm
Specifications
| Gridded | |
| Round | |
| Cell Culture Petri Dish | |
| 720/Cs. | |
| 14.5 mm |
| Polystyrene | |
| Sterile | |
| 1 | |
| 20/Pk. | |
| 65 mm |