missing translation for 'onlineSavingsMsg'
Learn More
Learn More
High-Tech Conversions Grab-EEZ™ Cleanroom Wipes
Grab-EEZ™ Cleanroom Wipes are ISO Class 5 (Class 100) C-Folded Nonwoven Cleanroom Wipes designed for use with the Grab-EEZ™ Dispenser.
Supplier: High-Tech Conversions GENT199
Description
- NOVA-TECH™ 1000 is an especially effective wipe
- Tough, abrasion resistant, absorbent, and virtually free of particle generation
- Comprised of a synergistic blend of virgin polyester and cellulose that is hydroentangled into a uniform, super tough fabric
- These unique features give NOVA-TECH™ 1000 a high degree of absorbency and effectiveness during the process of general wiping
- Wipes made with this fabric are converted in a class 100 cleanroom
Specifications
| Wipe | |
| 9 in. | |
| 288 mL/m2 | |
| 68 gsm | |
| White | |
| 9 x 9 in. (22.86 x 22.86 cm) | |
| Grab-EEZ™ Cleanroom Wipe Dispenser | |
| Non-sterile |
| 9 in. | |
| Non-woven Polyester Cellulose | |
| Not Autoclavable | |
| ISO Cleanroom Class 5-6, USP 797 and 800 standards | |
| Single-use | |
| General Cleaning | |
| 250/Bag, 12 Bags/Case |