missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Class B Glass Graduated Cylinder with Plastic Base and Guard
Graduated Borosilicate glass graduated cylinder with a plastic guard and detachable Hexagonal base.
Supplier: Eisco™ CH0346C
Description
- Made from high quality Borosilicate 3.3 Glass
- Detachable, plastic hexagonal base and protective collar
- Hexagonal base for maximum stability
- Plastic base and plastic gaurd are removable for easy cleaning
- Printed graduations are chemical resistant
- Spout for easy, mess free pouring
- Class B
- Conforms to DIN EN ISO 4788 standard
- Autoclavable
Specifications
| Graduated Cylinders | |
| ±1 mL | |
| 4 in. | |
| 3.38 oz. | |
| Blue | |
| Hexagonal | |
| 101.6 mm | |
| 100 mL | |
| Blue Graduations | |
| Autoclavable |
| Round | |
| Graduated Measuring Cylinder | |
| To Contain | |
| Non-sterile | |
| DIN EN ISO 4788 | |
| Class B | |
| Borosilicate Glass | |
| Measuring Liquids | |
| 1 mL | |
| 100 mL |