missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eisco™ Class B Glass Graduated Cylinder with Plastic Base and Guard
Graduated Borosilicate glass graduated cylinder with a plastic guard and detachable Hexagonal base.
Supplier: Eisco™ CH0346B
Description
- Made from high quality Borosilicate 3.3 Glass
- Detachable, plastic hexagonal base and protective collar
- Hexagonal base for maximum stability
- Plastic base and plastic gaurd are removable for easy cleaning
- Printed graduations are chemical resistant
- Spout for easy, mess free pouring
- Class B
- Conforms to DIN EN ISO 4788 standard
- Autoclavable
Specifications
Hexagonal Bases | |
±0.5 mL | |
2 in. | |
0.84 oz. | |
Blue | |
Hexagonal | |
7 cm | |
25 mL | |
Blue Graduated Scale | |
Autoclavable | |
0.5 mL |
Round | |
Graduated Measuring Cylinder | |
To Contain | |
Non-sterile | |
DIN EN ISO 4788 | |
Class B | |
Borosilicate Glass | |
Measuring Liquids | |
0.5 mL | |
25 mL |