missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Globe Scientific 1.5mL Microcentrifuge Tubes

Features attached leak-resistant flat snap caps.

$64.12 - $70.79

Specifications

Autoclavable Autoclavable
Capacity (Metric) 1.5 mL
Material Polypropylene
No. per Pack 1000
Bottom Shape Conical
View More Specs

Products 2
Catalog Number Mfr. No. Color Price Quantity  
Catalog Number Mfr. No. Color Price Quantity  
22-170-258
View Documents Promotion Details
Globe Scientific
111558
Natural
Pack of 1000 Each for $64.12
 
22-010-1226
View Documents Promotion Details
Globe Scientific
111558Y
Yellow
Pack of 1000 Each for $70.79
 
Description

Description

  • General purpose microcentrifuge tubes
  • Each tube is molded with precise graduation marks for accurate measurements
  • With cap attached
  • Autoclavable
  • Chemical resistant
  • Temperature range: -10°C to +50°C
  • Spin rate: 16,400rpm or 25000 x g
Specifications

Specifications

Autoclavable
Polypropylene
Conical
1.5 mL
1000
SDS
missing translation for 'documents'

missing translation for 'documents'