missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eisco™ Class A Glass Graduated Cylinders, ASTM
Eisco™ Glass Graduated Cylinders feature a hexagonal base, printed graduations, and spout.
Supplier: Eisco™ CH0341DBL
Description
- Made from high quality borosilicate 3.3 glass
- Hexagonal base for extra stability
- Printed graduations are chemical resistant
- Spout for easy, mess free pouring
- Class A
- Conforms to ASTM E1272 standard
- Autoclavable
Specifications
Round | |
Graduated Measuring Cylinder | |
Blue | |
Hexagonal | |
Class A | |
36 mm | |
1 mL | |
100mL |
±0.5 mL | |
To Contain | |
ASTM E1272 | |
33 mm | |
Borosilicate Glass | |
100 mL | |
Autoclavable | |
1.0mL |