missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
MilliporeSigma™ Supelco™ Graduated Screw Top Vials, PTFE/Silicone Septum
Pre-assembled, clear glass vials are supplied with a PTFE/Silicone septum
Supplier: MilliporeSigma™ Supelco™ 27517
Specifications
Black | |
Clear | |
Glass | |
PTFE, Silicone | |
100/Pk. | |
Autoclavable | |
45 mm |
Pre-assembled | |
15 mm | |
4 mL | |
Yes | |
Phenolic | |
Open Top Cap | |
Screw Thread Vial |