missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eisco™ Low Form Borosilicate Glass Beakers
These low form beakers are made by hand from high quality borosilicate 3.3 glass. They are extremely durable, have low temperature gradients, and superior chemical durability.
Supplier: Eisco™ CH0126G
Description
- Made from high quality borosilicate 3.3 glass
- White graduations for easy visibility (not available for 5mL and 10mL sizes)
- Low temperature gradient - can withstand high temperatures and thermal shocks
- Superior chemical durability
- Low form
- Autoclavable at 121°C
- In compliance with DIN 12231 and ISO 3819 standards
Specifications
8.45 oz. | |
Chemical durability | |
65.8 mm | |
250 mL | |
3.75 in. | |
6.8 cm | |
Glass Beakers | |
6.8 cm | |
Autoclavable | |
Yes | |
Low Form |
Clear | |
2.67 in. | |
68 mm | |
Borosilicate Glass | |
9.5 cm | |
1 | |
2.7 in. | |
Non-sterile | |
Reusable | |
White Graduated Scale |