missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One VACUETTE™ K2EDTA Blood Collection Tubes
VACUETTE™ EDTA Blood Collection tubes are used for determinations in EDTA whole blood for haematology. Available with K2EDTA, K2EDTA Separator and K3EDTA. VACUETTE™ K2EDTA tubes contain dipotassium K2EDTA which blocks the coagulation cascade.
$28.24 - $30.48
| Catalog Number | Mfr. No. | Capacity (Metric) | Closure Color | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Closure Color | Price | Quantity | ||||
|
22040307
|
Greiner Bio-One
454428 |
2 mL | Lavender with White Ring |
Pack of 50 Each for $28.24
Case of 24 Pack for $677.76
|
|
||||
|
22040161
|
Greiner Bio-One
456002 |
6 mL | Lavender with Black Ring |
Pack of 50 Each for $30.48
Case of 24 Pack for $731.52
|
|
||||
Description
VACUETTE™ EDTA Blood Collection tubes are used for determinations in EDTA whole blood for haematology. Available with K2EDTA, K2EDTA Separator and K3EDTA. VACUETTE™ K2EDTA tubes contain dipotassium K2EDTA which blocks the coagulation cascade.
- Tubes are supplied in packs of 50 pieces
- For venous blood collection
- Made out of virtually unbreakable PET plastic
- Improved safety and hygiene during specimen collection procedures with the advantage of being as clear as glass
- Primarily in hematology
- Inner wall is coated with spray-dried K2EDTA which acts as an anticoagulant, binding calcium ions and interrupting the clotting cascade
- K2EDTA Blood Collection Tubes with Gel Separator and K3EDTA Blood Collection Tubes are available
- Pink caps for immunohematology are also available
- CE marked
Specifications
| K2 EDTA Tube | |
| K2 EDTA | |
| Sterile |