missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Greiner Bio-One Grip Stopper for Round Bottom Polystyrene Tubes
Made of high-grade polyethylene. Greiner Bio-One Gripper Stopper is used with round bottom polystyrene tubes.
Supplier: Greiner Bio-One 303321
Description
- Material: High-grade polyethylene
- Non-sterile
- Color: Natural
- For use with round bottom polystyrene tubes
Specifications
Screw Cap | |
Polyethylene | |
Tube: 55 mm | |
4 mL Round Bottom Polystyrene Tube |
Tube: 12 mm | |
Natural | |
20,000/Cs. |