missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Synthware™ Ground Glass Joint Conical Reaction Vial
Joint: 14/20.
$38.90 - $43.97
Specifications
| Color | Clear |
|---|---|
| Material | Borosilicate Glass |
| Sterility | Non-sterile |
| Disposable | Single-use |
| For Use With (Application) | Organic Synthesis |
Specifications
| Clear | |
| Non-sterile | |
| Organic Synthesis | |
| Heavy-wall | |
| No |
| Borosilicate Glass | |
| Single-use | |
| Yes | |
| 1 Ea. |