missing translation for 'onlineSavingsMsg'
Learn More
Learn More
GSC Go Science Crazy Free Fall - Guinea and Feather
A great classroom demonstration to show how different objects fall in a vacuum. The plexiglass cylinder is capped with a hard rubber closure at one end. A hose connector is fitted to the opposite end and is used to attach a vacuum pump (not included) to evacuate the air. When a vacuum is pulled in the tube and the tube is inverted, the disc and feather will fall at the same rate.
Supplier: GSC Go Science Crazy 47801
Alert:
Not a toy. Product intended for ages 13 and up. May Contain Latex!
Includes:
Feather, Coin
Description
- Easy to use
- Compare fall rate of coin vs. feather
- Can be used with a vacuum pump
- Outlet tube's outer diameter is 8mm; will work with any tube that has an 8mm inner diameter
Specifications
| Free Fall Demonstration Apparatus | |
| Demonstrates how different objects fall in vacuum | |
| 36 x 6 x 6 in. |
| Compares fall rate of coin versus feather | |
| Can be used with vacuum pump. |