missing translation for 'onlineSavingsMsg'
Learn More

GSC Go Science Crazy Latex Tubing

Latex tubing with 1.6mm thick wall.

Supplier:  GSC Go Science Crazy TUBING604144

 View more versions of this product

Catalog No. S50616A


Only null left
Explore available promotions

Description

Description

  • Length: 3.6m (11.8 ft.)

Specifications

Specifications

0.188 in.
Latex
3.6 m
1.6 mm
4.8 mm
11.8 ft.
0.062 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions