missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

GSC Go Science Crazy Pulleys

Useful tool for mechanical experiments.

$5.79 - $5.79

Specifications

Alert:

Not a toy. Product intended for ages 13 and up.


Products 1
Catalog Number Mfr. No. Product Type Includes Price Quantity  
Catalog Number Mfr. No. Product Type Includes Price Quantity  
S40862A
View Documents
GSC Go Science Crazy
41606215
Double Pulley Two wheels
Each for $5.79
Pack of 15 Each for $86.85
 
Description

Description

  • Quality product with aluminum housing

Double plastic pulley

  • 50mm dia. with an aluminum housing
Triple tandem pulley
  • With three wheels - dia. 27mm, 38mm, 50mm, Overall 7.5 in. L
Triple tandem pulley
  • With three wheels of various diameters with an aluminum housing
Quadruple pulley
  • With four wheels 50mm dia.

Specifications

Specifications

0.0
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'