missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
3M™ GVP-Series Belt-Mounted Powered Air-Purifying Respirator (PAPR) Assemblies
GVP-1 PAPR Assembly offers respiratory protection and allows freedom of movement while being used in applications. Includes all the components needed to make a complete 3M PAPR System.
Supplier: 3M™ 70071401874
Alert:
These safety products must be used in accordance with OSHA regulations and the user instructions, warnings and limitations accompanying each product. Misuse may result in sickness or death.
Includes:
- Web belt or comfort belt, motor blower, battery, charger, flow meter, power cord, blower plugs
- Comfort belt-mounted assembly includes above items but features padded CB-1000 comfort belt that adjusts from 26 to 54 in. (66 to 134cm)
Description
- For use with certain 3M respiratory headgear, filter/cartridges, batteries and breathing tubes
- NIOSH approved respiratory system
- Protects against certain gases, organic vapors, and particulates
- Includes the components needed to make a complete 3M PAPR System when combined with 3M headgear and breathing tube:
- Motor Blower
- Flow Indicator and Adaptor
- Blower Plugs
- Web Belt, Urethane Coated Belt OR Comfort Belt
- Power Coard
- Battery Pack
- Battery Charger
- Single replaceable cartridge system
- Contours to the hip and body for comfort
Specifications
8 hours | |
OSHA | |
PAPR Assembly, No Headtop | |
PAPR respirator | |
GVP-1U |
Urethane Coated Belt | |
High Efficiency (HE) | |
Assembly, machine operation | |
Motor blower, battery, charger, flow meter, power cord, blower plugs | |
Belt-mounted |
These safety products must be used in accordance with OSHA regulations and the user instructions, warnings and limitations accompanying each product.