missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Gypsum Rock Specimen, 3cm
Gypsum is a sulfate mineral formed as the byproduct of evaporating saltwater. When this mineral becomes lithified, it forms rock gypsum, a sedimentary rock. These 3cm samples are great for use as classroom specimens or as a part of a small rock collection.
$6.97 - $105.60
Specifications
| Product Type | Sedimentary Rock |
|---|---|
| Includes | Rock Specimen |
| Specimen Size | 3 cm |
Description
- Rock gypsum specimen approximately 1 in. (3cm) in length
- Formed from the lithification of sulfate evaporite deposits
- Perfect size for use in classroom identification labs and exercises, corresponding well with Next Generation Science Standards evidence statements
- Useful for rock/mineral comparison studies, as well as lessons on sedimentary rock formation
- Specimens come in clear labeled bag for ideal storage
Warranty
1 year limited manufacturer warranty
Specifications
| Sedimentary Rock | |
| Rock Specimen | |
| 3 cm |