missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
H-B Instrument™ Durac™ Bi-Metallic Dial Thermometers - 75mm Dial
Thermometers with NPT connection for measuring temperature in gas and liquid phase
$180.39 - $332.22
Specifications
Dial Size (English) | 3 in. |
---|---|
Dial Size (Metric) | 75 mm |
Display Dimensions | 3 in. (75 mm) |
For Use With (Application) | Petrochemical, oil and gas, waste water, pharmaceutical, compost, food and beverage storage and processing, asphalt, mining, utilities, automotive, marine, photographic |
Includes | Stainless Steel probe, Multilanguage Statement of Test and Calibration, 0.5 in. NPT threaded connection |
Includes: Stainless Steel probe, Multilanguage Statement of Test and Calibration, 0.5 in. NPT threaded connection
Catalog Number | Mfr. No. | Temperature Range (Metric) | Temperature Range (English) | Length (Metric) Probe | Subdivision | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Temperature Range (Metric) | Temperature Range (English) | Length (Metric) Probe | Subdivision | Price | Quantity | |||
13-201-819
|
H-B Instrument™
B613109400 |
0°C to 200°C | — | 610 mm | 2°F |
Each for $332.22
Case of 25 Each for $8,305.50
|
|
|||
13-201-386
|
N/A | -20°C to 120°C | 0°F to 250°F | 106 mm | 2°C/2°F |
Each for $180.39
Case of 25 Each for $4,509.75
|
|
|||
Description
- Dial Size: 3 in. (75mm)
- NPT connection
- 0.5 in. threaded connection
- Polycarbonate lens
- External adjustment for simple field calibration
- Immersion in liquid: at least 50mm ( 2 in.)
- Immersion in gases: at least 100mm (4 in.)
- Individually packaged
Specifications
3 in. | |
3 in. (75 mm) | |
Stainless Steel probe, Multilanguage Statement of Test and Calibration, 0.5 in. NPT threaded connection | |
50 mm in liquids or 100 mm in gas |
75 mm | |
Petrochemical, oil and gas, waste water, pharmaceutical, compost, food and beverage storage and processing, asphalt, mining, utilities, automotive, marine, photographic | |
Metal |