Learn More
H-B Instrument™ Durac™ Bi-Metallic Surface Temperature Thermometers: Stainless Steel
With 2.5% or 2.5° accuracy — ideal for measuring temperatures in pipes, griddles and hot plates.. H-B Instrument Durac Bi-Metallic Stainless Steel Surface Temperature Thermometers are designed for boilers, process lines, motors, pipes, griddles and hot plates or anywhere a surface temperature needs to be measured. These bi-metal thermometers provide an inexpensive temperature measurement solution and quick readings.
$180.81 - $180.81
Specifications
For Use With (Application) | Measuring temperatures in pipes, griddles and hot plates. |
---|---|
Material | Stainless Steel |
Product Type | Bi-Metallic Surface Temperature Thermometer |
Accuracy | ±2.5° or 2.5% whichever is greater |
Catalog Number | Mfr. No. | Temperature Range (Metric) | Temperature Range (English) | Subdivision | Includes | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Temperature Range (Metric) | Temperature Range (English) | Subdivision | Includes | Price | Quantity | |||
13-202-865
|
H-B Instrument™
HBB613202600 |
-20°C to +260°C | 0°F to 500°F | 2°C/5°F | Double magnet mount back |
Each for $180.81
Case of 10 Each for $1,808.10
|
|
|||
13-202-866
|
H-B Instrument™
HBB613202700 |
10°C to 400°C | 50°F to 750°F | 5°C/10°F | Double magnet mount back |
Each for $180.81
Case of 10 Each for $1,808.10
|
|
|||
Description
Stainless-steel construction with a variety of backing options.
- Feature steel case, glass lens and polished aluminum dial with easy-to-read graduations
- Bimetallic coil movement and 2 in. (50mm) or 2.5 in. (64mm) aluminum dial
- Divisions range from 1° to 10° depending on item
- Backings include single magnetic backing, double magnet backing, single thin spring and single wide spring
- Spring mount easily attaches to pipes and process lines
- Magnet mount attaches to a ferrous surface
Warranty
Five-year limited. See hbinstrument.com/conditions.php for details.
Specifications
Measuring temperatures in pipes, griddles and hot plates. | |
Stainless Steel | |
Bi-Metallic Surface Temperature Thermometer | |
±2.5° or 2.5% whichever is greater |