missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

H-B Instrument™ Durac™ High-Temp Precision RTD Electronic Thermometers

Measure and record temperature with accuracy, repeatability, and stability. Used in temperature applications requiring precise and stable readings, this DURAC™ RTD Thermometer and Thermometer/Data Logger captures and displays max/min temperatures for long term sample monitoring with 99 built in memory locations.

 View more versions of this product

Catalog No. 13-201-764


Explore available promotions

Includes: PT100 sensor, probe, cable, multilanguage instructions and statement of Traceability to NIST and DAkkS, 9V battery

Requires : One 9V battery (included)

Description

Description

  • Unit displays current or logged readings, time and date, memory location, and temperature differentials
  • For real-time or recorded data logging and transfer of up to 16,000 data records at programmed intervals, 13-201-765 also includes OS Software† and USB Cable; provides the ability to display data in tabular or graph format
  • Large backlit 5-digit LCD display for easy reading
  • 230mm (9.1 in.) corrosion resistant platinum probe with a PT100 sensor conforming to IEC 751 Class A standard with automatic locked push-pull connector for easy connection
  • Tilt stand for easy viewing
  • Low-battery indicator alerts the operator when the batteries need to be changed; thermometer automatically turns off after a period of non-use to conserve battery life
  • Includes Certificate of Calibration and individual serial number
  • Supplied with a carrying case, AC Adapter, and one 9V battery
  • Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert No. 2448.01), against equipment whose calibration is traceable to NIST


Specifications

  • Temperature range: -100°/400°C (-148°/752°F)
  • Resolution: 0.01°C; 0.02°F°Battery type: 9V
  • Display accuracy: 0.05% of reading or 0.1°C
  • Probe Length: 9.1 in. (230mm)
  • Cable Length: 59 in. (1500mm)
  • Dimensions: 185L x 65W x 36mmH (7.3 x 2.6 x 1.4 in.)


† PC or NoteBook compatible with Pentium 800MHz or higher, 128MB RAM.

Note: Additional probes (13-503-213) and AC Adapters may be purchased separately.

Certifications

CE marked, Statement of Traceablity indicating accuracy traceable to NIST and DKD

Compliance

RoHS; probe conforms to IEC 751 Class A

Warranty

Five-year limited; see hbinstrument.com/conditions.php for details.

Specifications

Specifications

CE marked, RoHS compliant
1.4 in.
Precision RTD Thermometer with One Probe
7.3 in.
185 mm
23 cm
2.6 in.
752°F
-148°F
-148°F to +752°F
Includes Certificate of Calibration and individual serial number. Tested and calibrated in exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert No. 2448.01), against equipment whose calibration is traceable to NIST.
Digital LCD
7.3 x 2.6 x 1.4 in. (18.5 x 6.5 x 3.6 cm)
3.6 cm
59 in.
9.1 in.
150 cm
0.01°C; 0.02°F
7.3 in.
400°C
-100°C
-100°C to +400°C
0.05% of reading or 0.1°C
6.5 cm
Videos
SDS
Documents

Documents

Promotions

Promotions