missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
H-B Instrument™ Durac™ 11:1 Infrared and Contact Thermometer with Alarm, Min/Max Memory
Accurately measure surface temperature from a distance with advanced optics. With individual Calibration Report. Used in many laboratory and plant environments when high temperature range readings are necessary, this Durac™ Infrared Thermometer provides non-contact °F or °C (0.1 resolution) temperature measurement of any liquid, solid, or semi-solid. Operation is simple — turn it on, point at sample, and take reading.
Alert:
When device is in use, do not look directly into the laser beam; permanent eye damage may result. Use extreme caution when operating the laser. Never point the device toward anyones eyes. Keep out of reach of children.
Includes: Multi-language (English, French, German, Italian, Portuguese and Spanish) instructions, two AAA batteries
Description
- 11:1 distance to spot ratio (DTS)
- Measures both non-contact and contact temperatures with adjustable emissivity
- Useful when the user needs to be a safe distance from the target being measured
- Includes a built-in thermocouple port that will accommodate any type K thermocouple with a mini-connector when direct contact measurement is required (thermocouple sold separately)
- Max/min memory, high/low alert, average and differential
- Laser sighting and lock function for continuous measurement
- Backlit readout and automatic shut off
- Includes a Certificate of Calibration and individual serial number
- Tested and calibrated in exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert. No. 2448.01), against equipment whose calibration is traceable to NIST
- CE marked and RoHS compliant
Certifications
CE marked
Compliance
RoHS
Specifications
ISO/IEC 17025:2005, A2LA, NIST, DKD, CE, RoHS | |
72 mm | |
0.1 to 1 adjustable | |
6.9 in. | |
Multilanguage instructions, two AAA batteries | |
Type K Thermocouple | |
1.5 in. | |
932°F | |
-76°F | |
-76°F to +932°F; with optional K thermocouple -83°F to +1999°F | |
2% of reading or ±2°C whichever is greater; For K Thermocouple 1% of reading or ±1°C whichever is greater |
2.8 in. | |
39W x 175H x 72 mmD (1.5 x 6.9 x 2.8 in.) | |
Thermocouple Type-K probe | |
175 mm | |
175 mm | |
0.1°C | |
6.9 in. | |
500°C | |
-60°C | |
-60°C to +500°C; with optional K thermocouple -61°C to +1400°C | |
39 mm |