missing translation for 'onlineSavingsMsg'
Learn More
Learn More
H-B Instrument™ Durac™ Maximum-Registering Autoclavable Bimetal Thermometers
Indicate the highest temperature achieved and hold that measurement until manually reset
Includes: Maximum-registering thermometer and multi-language (English, French, German, Italian, Portuguese and Spanish) Statement of Accuracy and instructions. 13-202-760 includes an individual Thermometer Calibration Report.
Description
A maximum-registering pointer (red) is moved up by the temperature-measuring pointer (black) to indicate the highest temperature achieved.- Threaded connection (1/4 in. NPT) screws directly into in-line processes or use to mount thermometer on included stand
- Waterproof and pressurized
- Withstands autoclave cycles
- Constructed from durable 304 stainless steel with a glass lens
- Withstands pressure, high temperatures and rust
- Probe length: 50mm (2 in.)
- Includes multilanguage (English, French, German, Italian, Portuguese and Spanish) instructions and Statement of Test and Calibration traceable to NIST™
Compliance
Traceable to NIST
Specifications
| Traceable to NIST | |
| 81 mm | |
| 2 in. | |
| Glass | |
| 300°F | |
| 0°F | |
| 0°F to 300°F | |
| +/-1.5°C (+/-3°F) full range |
| 3.19 in. | |
| No Calibration Report | |
| 50 mm | |
| Bimetal | |
| 150°C | |
| -20°C | |
| -20°C to +150°C | |
| 2°C/5°F |