missing translation for 'onlineSavingsMsg'
Learn More
Learn More
H-B Instrument™ Durac™ Plus™ ASTM-Like Partial Immersion Laboratory Thermometers
Safer than their mercury counterparts
$250.33 - $2170.61
Specifications
| Certifications/Compliance | ASTM |
|---|---|
| For Use With (Application) | Quality control laboratories or where ISO 9000 standards are in place |
| Material | Glass |
| Thermometer Fill | Blue Organic Liquid |
| Catalog Number | Mfr. No. | Temperature Range (Metric) | ASTM Numbers | Scale | Price | Quantity | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Temperature Range (Metric) | ASTM Numbers | Scale | Price | Quantity | |||
|
13-201-706
|
N/A | -80°C to +20°C | 6C | Celsius |
Each for $375.79
|
|
|||
|
13-201-745
|
N/A | 0°C to 30°C | 90C | Celsius |
Each for $565.04
|
|
|||
|
13-201-746
|
N/A | 20°C to 50°C | 91C | Celsius |
Each for $525.14
|
|
|||
|
13-201-901
|
N/A | -50°C to +5°C | 99C | Celsius |
Each for $2,170.61
|
|
|||
|
13-201-902
|
N/A | 99F | Fahrenheit |
Each for $2,146.07
|
|
||||
|
13-203-008
|
H-B Instrument™
B607500500RMD |
9F | Fahrenheit |
Each for $250.33
Case of 3 Each for $750.99
|
|
||||
|
13-203-007
|
N/A | -5°C to +110°C | 9C | Celsius |
Each for $309.34
Case of 3 Each for $928.02
|
|
|||
Description
- Mercury free, these ASTM-Like thermometers are safer to use than their mercury counterparts
- Ideal for use in quality control laboratories or when mercury filled thermometers cannot be used, but ASTM standards are still needed
- Feature blue organic liquid fill against lead-free white back glass
Specifications
| ASTM | |
| Quality control laboratories or where ISO 9000 standards are in place | |
| Glass | |
| Blue Organic Liquid |