missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
H-B Instrument™ Easy-Read™ Individually Calibrated Liquid-In-Glass Thermometers
Individual Calibration Report as needed for many standard operating procedures.
Supplier: H-B Instrument™ B602020100
Description
- Each thermometer includes an individualized Thermometer Calibration Report stating corrections to one-tenth of the smallest division, unique report number and NIST standards used for the calibration.
- Individually serialized
- Made in the USA
Specifications
Each thermometer includes an individualized Thermometer Calibration Report stating corrections to one-tenth of the smallest division, unique report number and NIST standards used for the calibration. Individually serialized and made in the USA | |
Partial Immersion | |
12 in. | |
Glass | |
110°C | |
-20°C to +110°C | |
1°C |
Ideal for use in chemical/petrochemical laboratories, universities, scientific institutions, food and beverage processing, pharmaceutical and medical industries, dairies, breweries and distilleries. | |
Detailed calibration report | |
300 mm | |
Organic | |
-20°C | |
±1°C | |
76 mm |