missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Mettler Toledo™ HS153 Halogen Moisture Analyzer
The Mettler Toledo™ HS153 Moisture Analyzer offers accurate results for numerous sample types with high-performance weigh cell and innovative hanging weighing pan design. Compliance features such as user management, combined with network connectivity and versatile reporting options make it an ideal instrument for any data management needs.
Supplier: Mettler Toledo™ 30019876
Description
- High-Performance Moisture Analysis: 0.01 %MC (1 mg) readability, user guidance, real-time drying curve, user management with auto-lock function, 3000 results and 100 methods, 3 drying programs, control charts.
- Accurate Results for Numerous Samples: Get highly reliable and repeatable moisture results thanks to fast halogen heating, and superior weighing performance.
- Innovative Design for Easy Cleaning: The hanging weighing pan and the flat stainless steel surface underneath allow fast and easy cleaning.
- Easy Connection via Multiple Interfaces: For easy reporting, connect the instrument to a PC, FTP server, strip printer or network printer using either Wi-Fi, Ethernet, RS232 or USB.
Specifications
WiFi, Ethernet, USB Device, USB Host (2), SD Card, RS232 | |
HS153 (External Calibration) | |
Switch-off: Automatic (5 SOC and free), timed | |
WVGA 7 in. Touchscreen Color | |
104°F to 446°F | |
Halogen Moisture Analyzer |
Method Memory: 100 Results storage: 3000 | |
0.05% (2g sample); 0.01% (10g sample) | |
1 mg (0.01% MC) | |
0.1 to 150 g | |
40°C to 230°C |