missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Hamilton™ 1000 Series Syringe, 5 mL, Sold by MilliporeSigma™ Supelco™
Designed for analyzing drinking water samples according US EPA Purge and Trap Concentration Techniques (EPA Methods 502.1, 502.2, 503.1, 524.1, and 524.2)
$101.35 - $101.35
Specifications
Autoclavable | Autoclavable |
---|---|
Material | Borosilicate Glass (Barrel), PTFE (Plunger) |
Diameter (English) Inner | 0.406 in. |
Diameter (English) Outer | 0.530 in. |
Diameter (Metric) Inner | 10.3 mm |
Catalog Number | Mfr. No. | Connection Type | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Connection Type | Price | Quantity | |||||
111011287
|
Merck Emd Millipore
SGMA20999 |
Metal (N) or Kel-F |
Each for $101.35
|
|
|||||
Specifications
Autoclavable | |
0.406 in. | |
10.3 mm | |
Analyzing Drinking Water Samples | |
200 psig (13.8 bar) | |
115°C | |
10°C | |
5 mL |
Borosilicate Glass (Barrel), PTFE (Plunger) | |
0.530 in. | |
13.5 mm | |
Gastight™ Syringe | |
239°F | |
50°F | |
1 Ea. | |
Hamilton |
GASTIGHT is a registered trademark of Hamilton Co.