missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Hamilton™ 700 Microliter™ Syringes: RN Termination
The 700 series syringe is the original hand-fitted Hamilton syringe. This series of syringes is ideal for dispensing volumes from 0.5 µL up to 500 µL. A variety of different terminations and needle options are available in this series.
Supplier: Hamilton™ HAM80530
Description
- Original hand-fitted Hamilton syringe
- Ideal for dispensing volumes from 0.5 µL up to 500 µL
- A variety of different terminations and needle options are available in this series
Specifications
PTFE (Tip), Stainless Steel (Plunger) | |
0.041 in. | |
0.15 mm | |
0.305 in. | |
7.75 mm | |
For dispensing low volumes to achieve the highest level of accuracy and precision possible | |
2 in. | |
Microliter Syringe | |
239°F | |
50°F | |
2 | |
50 μL | |
Removable |
22s G | |
0.0059 in. | |
0.0283 in. | |
1.03 mm | |
0.72 mm | |
2 in. | |
51 mm | |
2000 psi | |
115°C | |
705 | |
Ea. | |
Sharp, Bevel, Curved, Non-coring |