missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Hamilton™ 700 Microliter™ Syringes: RN Termination

The 700 series syringe is the original hand-fitted Hamilton syringe. This series of syringes is ideal for dispensing volumes from 0.5 μL up to 500 μL. A variety of different terminations and needle options are available in this series.

Supplier:  Hamilton™ HAM80730

 View more versions of this product

Catalog No. 14-813-69


Explore available promotions

Description

Description

  • Original hand-fitted Hamilton syringe
  • Ideal for dispensing volumes from 0.5 µL up to 500 µL
  • A variety of different terminations and needle options are available in this series
Specifications

Specifications

PTFE (Tip), Stainless Steel (Plunger)
0.091 in.
0.15 mm
0.305 in.
7.75 mm
For dispensing low volumes to achieve the highest level of accuracy and precision possible
2 in.
Microliter Syringe
239°F
50°F
2
250 μL
Removable
22s G
0.0059 in.
0.0283 in.
2.3 mm
0.72 mm
2 in.
51 mm
1000 psi
115°C
725
Ea.
Sharp, Bevel, Curved, Non-coring
Videos
SDS
Documents

Documents

Promotions

Promotions