missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Hamilton™ 700 Microliter™ Syringes: RN Termination

The 700 series syringe is the original hand-fitted Hamilton syringe. This series of syringes is ideal for dispensing volumes from 0.5 µL up to 500 µL. A variety of different terminations and needle options are available in this series.

Supplier:  Hamilton™ HAM80336

 View more versions of this product

Catalog No. 14-824-1



Description

Description

  • Original hand-fitted Hamilton syringe
  • Ideal for dispensing volumes from 0.5 µL up to 500 µL
  • A variety of different terminations and needle options are available in this series
Specifications

Specifications

PTFE (Tip), Stainless Steel (Plunger)
0.019 in.
0.13 mm
0.26 in.
6.6 mm
For dispensing low volumes to achieve the highest level of accuracy and precision possible
2 in.
Microliter Syringe
239°F
50°F
2
10 μL
Removable
26s G
0.005 in.
0.0187 in.
0.485 mm
0.47 mm
2 in.
51 mm
2000 psi
115°C
701
6/Pk.
Sharp, Bevel, Curved, Non-coring
SDS
Documents

Documents

Promotions

Promotions