Learn More
Hamilton™ Gastight™ Spark Holland HPLC Autosampler Syringes
Feature rugged polytetrafluoroethylene (PTFE) plunger tip and are economically designed to offer long-lasting, top-level quality
$99.83 - $158.53
Specifications
Product Type | Gastight Autosampler Syringe |
---|---|
Max. Pressure | 68.9 bar |
Max. Temperature (English) | 239°F |
Max. Temperature (Metric) | 115°C |
Min. Temperature (English) | 50°F |
Catalog Number | Mfr. No. | Diameter (English) Inner | Diameter (English) Outer | Model | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (English) Inner | Diameter (English) Outer | Model | Price | Quantity | |||
13-621-731
|
Hamilton™
HAM5465901 |
0.091 in. | 0.3 in. | 1725C |
Each for $142.60
|
|
|||
13-621-730
|
Hamilton™
5465801 |
0.057 in. | 0.3 in. | 1710C |
Each for $137.26
|
|
|||
13-621-733
|
Hamilton™
5466101 |
0.18 in. | 0.35 in. | 1001C |
Each for $158.53
|
|
|||
13-621-734
|
Hamilton™
5466201 |
0.18 in. | 0.4 in. | 1002C |
Each for $99.83
|
|
|||
13-621-550
|
Hamilton™
6216101 |
0.029 in. | 0.3 in. | 1702C |
Each for $137.26
|
|
|||
13-621-732
|
Hamilton™
5466001 |
0.12 in. | 0.3 in. | 1750C |
Each for $155.09
|
|
|||
Description
Strictly machined tolerances for reproducible results from injection-to-injection, and their glass barrel surface finish provides superior syringe life.
The Hamilton Spark Holland syringe line works with the following autosamplers: Spark Holland Midas Triathlon, Endurance, Alias, Integrity, Optimas; Varian ProStar 410, ProStar 420, ProStar 430; Dionex Model 542, 540, 540MT; Perkin Elmer Series 225, FLEXAR; Beckman Coulter 508; Grace/Alltech 580; Antec AS 100, AS 110; Knauer Smartline 3950; PLATINblue AS-1; KTA A 900, A 905.
Specifications
Gastight Autosampler Syringe | |
239°F | |
50°F | |
Ea. |
68.9 bar | |
115°C | |
10°C | |
Spark Holland Midas Triathlon, Endurance, Alias, Integrity, Optimas, Varian Prostar 410, Prostar 420 |