missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Hamilton™ Metal Hub Blunt Point Needles (Luer Lock)
Can be used with TLL syringes and LT or TLL connectors.
Supplier: Hamilton™ HAM91016
Description
Can be used with TLL syringes and LT or TLL connectors.
- Made of 304 Stainless Steel
- Standard needle length is 51mm (2 in.)
- Available in convenient six packs
- Custom needle lengths and point styles are available
- Needles are available from 10 to 33 ga
Specifications
Autoclavable | |
16 G | |
0.064 in. | |
1.65 mm | |
Needle | |
PTFE Luer-lock Syringes and Luer-tip or PTFE Luer-lock Connectors |
Nickel-plated Brass (Hub), Stainless Steel | |
0.046 in. | |
1.19 mm | |
2 in. | |
Blunt |