missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ Microlab 600 Diluter/Dispenser System Accessories - Syringe Pumps
High torque, precision stepper motors
$7268.71 - $9020.31
Specifications
| Amperage | 2.5 A |
|---|---|
| Voltage | 24 VDC |
| Type | Syringe Pump |
| Dimensions (L x W x H) Exterior | 7 x 5.5 x 10.5 in. (177.8 x 139.7 x 266.7mm) |
| Electrical Requirements | 24VDC 50/60Hz |
Alert:
Products in this grouping may have voltages other than the standard US 110/115V. Please review and confirm your selection before completing your order. Some of these products may not be returned.
| Catalog Number | Mfr. No. | Number of Channels | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Number of Channels | Price | Quantity | |||||
|
14-816-247
|
Hamilton™
HAMML630 |
1 |
Each for $7,268.71
|
|
|||||
|
14-816-248
|
Hamilton™
HAMML635 |
2 |
Each for $9,020.31
|
|
|||||
Description
- High torque valve motors
- Precision syringe drives with 48,000 step resolution over 60mm
- Lighted power and prime buttons
- Independent left and right trigger ports
- Fanless heat vent
- 24V power input
- CAN Daisy Chain input/out
- RS-232 console port
- Power over Ethernet (PoE)
- TTL Input/Output
- Include CD containing Microlab 600's Application Programming Interface (API)
- API is compatible with Windows computers running Windows™ .NET 2.0 framework
- Includes example programs written in LabView™, Visual Basic, and Visual C#
Specifications
| 2.5 A | |
| Syringe Pump | |
| 24VDC 50/60Hz | |
| 10.5 in. | |
| 7 in. | |
| 5.5 in. |
| 24 VDC | |
| 7 x 5.5 x 10.5 in. (177.8 x 139.7 x 266.7mm) | |
| 50/60 Hz | |
| 266.7 mm | |
| 177.8 mm | |
| 139.7 mm |