missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Hamilton™ 701N Microliter Syringes
The 700 series syringe is the original hand-fitted Hamilton syringe. This series of syringes is ideal for dispensing volumes from 0.5 μL up to 500 μL. A variety of different terminations and needle options are available in this series.
$66.17 - $362.15
Specifications
Material | Borosilicate Glass (Barrel), Stainless Steel (Plunger) |
---|---|
Needle Gauge | 26s G |
Diameter (English) Inner | 0.019 in. |
Diameter (English) Inner Needle | 0.005 in. |
Diameter (Metric) Inner Needle | 0.013 cm |
Catalog Number | Mfr. No. | Product Type | Volume (Metric) | Model | Quantity | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Product Type | Volume (Metric) | Model | Quantity | Price | Quantity | ||
14-824
|
Hamilton™
HAM80300 |
Microliter Autosampler Syringe | 10 μL | 701 N | Ea. |
Each for $66.17
|
|
||
14-824-16
|
Hamilton™
HAM80366 |
Microliter Autosampler Syringe | 10 μL | 701 N | 6/Pk. |
Pack of 6 Each for $362.15
|
|
||
Description
- Original hand-fitted Hamilton syringe
- Ideal for dispensing volumes from 0.5 µL up to 500 µL
- A variety of different terminations and needle options are available in this series
Specifications
Borosilicate Glass (Barrel), Stainless Steel (Plunger) | |
0.019 in. | |
0.013 cm | |
0.26 in. | |
0.66 cm | |
2 in. | |
51 mm | |
137.9 bar | |
50°C | |
701 N | |
10°C | |
Sharp, Bevel, Curved, Non-coring | |
Cemented |
26s G | |
0.005 in. | |
0.018 in. | |
0.048 cm | |
0.047 cm | |
2 in. | |
Microliter Autosampler Syringe | |
122°F | |
50°F | |
2 | |
10 μL | |
Agilent 7670, 7671, and 7672 Automatic Liquid Sampler, Gas Chromatography Autosamplers |